- Black with Yellow Color
- 3 ft Length
- 3 ft Width
description
- Safewalk is our heavy-duty mat with square edges providing drainage and durability. Strong heavy-duty rubber mat designed to last longer than other mats. Anti-fatigue properties help prevent aches and pains from extended standing.
applications
- Provides a heavy-duty solution for wet areas - industrial work stations, food processing areas, kitchens, bars, and cafeterias.
features
- Heavy duty rubber with circular drain through holes
- Resilient rubber compound reduces the effects of fatigue
- Contain up to 40% recycled material
| Color | Black with Yellow |
| Material | Rubber |
| Width | 3 ft |
| Thickness | 7/8 in |
| Length | 3 ft |
| Type | Anti-Fatigue Wet |
| Weight | 0.0 LB |
| EAN or UPC | 23244217935 |

