- Black with Yellow Color
- 10 ft Length
- 3 ft Width
description
- Safewalk is a heavy-duty mat with square edges providing drainage and durability. Strong heavy-duty rubber mat designed to last longer than other mats. Anti-fatigue properties help prevent aches and pains from extended standing.
applications
- Industrial work stations
- Food processing areas
- Kitchens
- Bars
- Cafeterias
features
- Provides a heavy-duty solution for wet areas
- Heavy duty rubber with circular drain through holes
- Resilient rubber compound reduces the effects of fatigue
- Contain up to 40% recycled material
- Yellow borders on all four sides
| Width | 3 ft |
| Color | Black with Yellow |
| Length | 10 ft |
| Type | Anti-Fatigue Wet |
| Thickness | 7/8 in |
| Material | Rubber |
| Weight | 0.0 LB |
| EAN or UPC | 23244218178 |
-
Prop 65


