Skip to content Skip to navigation menu
CrownWS4E26YE

WS4E26YE

Safewalk
Item #103655787
  • Black with Yellow Color
  • 3 ft Length
  • 2 ft Width
CrownWS4E26YE
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Black with Yellow Color
  • 3 ft Length
  • 2 ft Width

description

  • Safewalk is a heavy-duty mat with square edges providing drainage and durability. Strong heavy-duty rubber mat designed to last longer than other mats. Anti-fatigue properties help prevent aches and pains from extended standing.

applications

  • Industrial work stations
  • Food processing areas
  • Kitchens
  • Bars
  • Cafeterias

features

  • Provides a heavy-duty solution for wet areas
  • Heavy-duty rubber with circular drain through holes
  • Resilient rubber compound reduces the effects of fatigue
  • Contain up to 40% recycled material
  • Yellow borders on all four sides
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison