- Black Color
- 3 ft Length
- 2 ft Width
description
- Workers Delight Spiffy Vinyl Supreme offers an easy to clean surface with anti-fatigue properties. Highly energized Zedlan foam provides extra bounce that stimulates muscles and blood flow to reduce fatigue. A durable solid top surface increases the productive life of the mat. Designed with beveled edges and rounded corners creating a safer environment.
applications
- Provides a heavy-duty solution for dry areas - pick modules, warehouses, laboratories, dental offices, medical offices, pharmacies, and cashier stations.
features
- Offers an easy to clean surface with anti-fatigue properties
- Durable solid top surface increases the productive life of the mat
- Easy maintenance: sweep clean or damp mop
| Width | 2 ft |
| Thickness | 5/8 in |
| Length | 3 ft |
| Material | Vinyl |
| Color | Black |
| Type | Anti-Fatigue Dry |
| Weight | 0.0 LB |
| EAN or UPC | 23244925342 |

