- Black Color
- 3 ft Length
- 2 ft Width
description
- Yoga-Flex is a classic bubble anti-fatigue top surface mat that effectively stimulates leg and calf muscle movement. Bubble surface stimulates muscles and blood flow to reduce fatigue. The densely textured surface guards against slips and falls. Rolls quickly for easy cleaning and maintenance. Affordable solution for small commercial locations.
applications
- Provides a heavy-duty solution for dry areas - factories, work stations, finishing and assembly stations, and shipping/packaging areas.
features
- High/low bubble surface encourages micro movements that reduce fatigue and muscle pain
- Tough rubber bubbles wont collapse or break
- Interlocking system allows for unlimited length of matting
- Contains 47% recycled content
| Color | Black |
| Length | 3 ft |
| Width | 2 ft |
| Type | Anti-Fatigue Dry |
| Thickness | 1/2 in |
| Material | SBR Rubber |
| Weight | 0.0 LB |
| EAN or UPC | 23244916623 |

