- Black Color
- 12 ft Length
- 3 ft Width
description
- Anti-Static Comfort-King is designed with Zedlan Foam that lasts 3x's times longer and protects electronic components from damage. Our highly energized Zedlan foam helps discharge static while relieving fatigue.
applications
- Use for dry areas - offices and electronic testing stations in laboratories
features
- Protects electronic components from damage and potential data loss
- Static dissipative resistivity of 109 Ohm per square
- Highly energized Zedlan® foam that combines softness, resilience and durability for exceptional relief
- Beveled edges reduce tripping hazard
| Width | 3 ft |
| Length | 12 ft |
| Type | Specialty |
| Material | Zedlan Foam |
| Color | Black |
| Thickness | 3/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 23244303799 |

