- Special Curved Bearing Scrapers Set
- 3 Pieces
- Cutting Length Ranges from 3" to 4"
features
- The perfect bearing scraper
- Absolutely non-chattering
- Manufactured with the utmost care from the highest grade tool steel
- Each scraper is deeply grooved and hollow ground and carefully tempered
- Hardwood handle
- Blade polished
includes
- 3", 3 1/2", 4"
| Type | Bearing Scraper |
| Blade Length [Min] | 10.5 in |
| Cutting Length [Max] | 4 in |
| No. of Pieces | 3 |
| Blade Length [Max] | 12.125 in |
| Cutting Length [Min] | 3 in |
| Weight | 1.5 LB |

