- Flexible Hook
- 7" Long
- 3/32" Shaft Diameter
- 11/64" Corkscrew Diameter
features
- Hooks are strongly made of toughest materials
- Two spiral steel shafts, one inside the other wound in opposite directions, make up the shaft
- Corkscrew tip is permanently attached
| Overall Length | 7 in |
| Corkscrew Length | 1/2 in |
| Handle Type | T-Handle |
| Type | Flexible Hook |
| For Packing Size | 3/16 in to 5/16 in |
| Corkscrew Diameter | 11/64 in |
| Shaft Dia. | 0.09375 in |
| Weight | 0.06 LB |

