- Flexible Hook
- 7 1/4" Long
- 5/32" Shaft Diameter
- 1/4" Corkscrew Diameter
features
- Hooks are strongly made of toughest materials
- Two spiral steel shafts, one inside the other wound in opposite directions, make up the shaft
- Corkscrew tip is permanently attached
| Handle Type | T-Handle |
| Corkscrew Diameter | 1/4 in |
| Shaft Dia. | 0.15625 in |
| Corkscrew Length | 3/4 in |
| For Packing Size | 1/4 in to 5/16 in |
| Type | Flexible Hook |
| Overall Length | 7.25 in |
| Weight | 0.06 LB |

