- Flexible Hook
- 10 3/4" Long
- 1/4" Shaft Diameter
- 5/16" Corkscrew Diameter
features
- Hooks are strongly made of toughest materials
- Two spiral steel shafts, one inside the other wound in opposite directions, make up the shaft
- Corkscrew tip is permanently attached
| Corkscrew Diameter | 5/16 in |
| Overall Length | 10.75 in |
| Shaft Dia. | 0.25 in |
| For Packing Size | 3/8 in |
| Type | Flexible Hook |
| Handle Type | T-Handle |
| Corkscrew Length | 1 1/8 in |
| Weight | 0.17 LB |

