- Flexible Hook
- 30" Long
- 3/8" Shaft Diameter
- 3/8" Corkscrew Diameter
features
- Hooks are strongly made of toughest materials
- Two spiral steel shafts, one inside the other wound in opposite directions, make up the shaft
- Corkscrew tip is permanently attached
| Handle Type | T-Handle |
| Type | Flexible Hook |
| Corkscrew Length | 1 5/8 in |
| Overall Length | 30 in |
| For Packing Size | 7/16 in to 1/2 in |
| Corkscrew Diameter | 3/8 in |
| Shaft Dia. | 0.375 in |
| Weight | 0.78 LB |

