- Arch Punch
- 11/16" Tip Size
features
- Drop forged in one piece from the finest special carbon steel in sizes from 3/16" to 2 1/4" diameter
- Larger sizes are made with our properly engineered two-piece welded construction
- Inside taper which permits the punchings to clear easily through the barrel
- Punches have fully polished barrel and black enamel handle
- The cutting edge is fully tempered all the way through and properly finished to provide long use trouble free punching
- There is no other hollow punch that can compare
- Meets government standards
| Tip Size | 11/16 in |
| Punch Type | Arch |
| Tip Type | Round |
| Stock Shape | Square |
| Applicable Materials | Leather, Rubber |
| Material | Carbon Steel |
| Weight | 0.53 LB |

