- Revolving Punch
- 6 Tube Punches
- Forged Steel Frame
features
- Frame is made of forged steel, highly polished
- Cutting tubes are turned from special carbon tool steel and threaded to allow easy replacement
- Tubes are individually hardened
- Reach or distance from the cutting tube to the back of jaw is 1 1/2"
| Handle Material | Forged Steel |
| Tip Type | Round |
| Material | Steel |
| Handle Type | Plier |
| Applicable Materials | Canvas, Leather, Plastic, Rubber |
| Punch Type | Revolving |
| Weight | 0.96 LB |

