- Arch Punch Sets
- 7 Pieces
features
- Includes the sizes most widely used
- Come in a sturdy, easy to use canvas tool roll
includes
- 1/4", 3/8", 1/2", 5/8", 3/4", 7/8", 1"
| Punch Type | Arch |
| No. of Pieces | 7 |
| Package Type | Tool Roll |
| Weight | 4.0 LB |
| Punch Type | Arch |
| No. of Pieces | 7 |
| Package Type | Tool Roll |
| Weight | 4.0 LB |