Skip to content Skip to navigation menu
Self-Centering Punch Set

565-K-156

Self-Centering Punch Set
Item #101593866
  • Self-Centering Punch Set
  • 9 Pieces
Self-Centering Punch Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Centering Punch Set
  • 9 Pieces

features

  • Handy and versatile kit contains threaded handle with self-centering pointed plunger
  • Threaded handle will accommodate nine interchangeable threaded cutting tubes
  • Punches in this set will cleanly cut leather, rubber, paper, plastics and other soft materials
  • Self-centering point makes these punches ideal for cutting concentric washers in small quantities by hand
  • All cutting edges properly hardened
  • Comes in a sturdy plastic box for storage

includes

  • 1/4", 5/16", 3/8", 7/16", 1/2", 5/8", 3/4", 7/8", 1"
Punch Type Self-Centering
No. of Pieces 9
Package Type Plastic Box
Weight 3.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison