- Arch Punch Sets
- 7 Pieces
features
- Includes the sizes most widely used
- Come in a sturdy, easy to use canvas tool roll
includes
- 3/16", 5/16", 7/16", 9/16", 11/16", 13/16", 15/16"
| No. of Pieces | 7 |
| Package Type | Tool Roll |
| Punch Type | Arch |
| Weight | 4.0 LB |
| No. of Pieces | 7 |
| Package Type | Tool Roll |
| Punch Type | Arch |
| Weight | 4.0 LB |