- Rigid Packing Screw
- 12" Long
- 1/4" Shaft Diameter
features
- These quality tools are helpful in retrieving stubborn packing from tight openings
- Carbon steel construction, properly shaped and hardened for easy use
| Overall Length | 12 in |
| Shaft Dia. | 0.25 in |
| Type | Rigid Packing Screw |
| Weight | 2.52 LB |

