- .50" O.D.
- Made of Steel
- Single Universal Joint
description
- Curtis U-joints offer a quick and easy TakeApart feature, which allows for simple disassembly, custom machining, and reassembly with no damage to component parts. The exclusive Tell-Tale Lock Ring ensures firm, positive lockup of the entire assembly.
features
- Quick and easy disassembly and reassembly
- No special tooling required
- Firm, positive lockup
- Built-in lubrication passages
- Soft hubs for easy machinability
- Hubs ground on center
| Nominal Size | 1/2 in |
| Outside Dia. | 0.5 in |
| Max. Operating Angle | 35 ° |
| Style | Single |
| Size Code | 642 |
| Overall Length | 2 in |
| Bore Type | Reborable |
| Material | Steel |
| Torque Rating [Max] | 425 in lb |
| Weight | 0.1 LB |
| EAN or UPC | 192168003440 |

