- 0.5" O.D. Double Steel Universal Joint
- 0.25" Bore
- No Keyway
- No Setscrew
description
- Curtis U-joints offer a quick and easy TakeApart feature, which allows for simple disassembly, custom machining, and reassembly with no damage to component parts. The exclusive Tell-Tale Lock Ring ensures firm, positive lockup of the entire assembly.
features
- Quick and easy disassembly and reassembly
- No special tooling required
- Firm, positive lockup
- Built-in lubrication passages
- Soft hubs for easy machinability
- Hubs ground on center
| Max. Operating Angle | 35 ° |
| Nominal Size | 1/2 in |
| Overall Length | 2.8125 in |
| Outside Dia. | 0.5 in |
| Bore Type | Finished |
| Style | Double |
| Material | Steel |
| Torque Rating [Max] | 425 in lb |
| Size Code | 642 |
| Keyway Size | None |
| Set Screw | None |
| Weight | 0.12 LB |

