- Size 647 Standard Boot Kit
applications
- For both intermittent and continuously rated joints where lubrication is not available
- Can be used in pairs on the double joint
features
- Retains lubricant and keeps out contaminants
- Does not require grooves on the hub of the joint to hold boot in place
- Manufactured from a polyvinyl chloride rubber blend which is impervious to ozone and is ultraviolet stabilized
- Temperature range: 60 °F to 220 °F
includes
- One boot and two ties
| Overall Length | 2.4375 in |
| Upper/Lower | Standard |
| Size Code | 647 |
| Outside Dia. | 2.5625 in |
| Inside Dia. | 1.125 in |
| Weight | 0.062 LB |

