- 1.125" O.D. Double Stainless Steel Universal Joint
- 0.5625" Bore
- 1/8 x 1/16 Keyway
- One Setscrew
description
- Curtis U-joints offer a quick and easy TakeApart feature, which allows for simple disassembly, custom machining, and reassembly with no damage to component parts. The exclusive Tell-Tale Lock Ring ensures firm, positive lockup of the entire assembly.
features
- Quick and easy disassembly and reassembly
- No special tooling required
- Firm, positive lockup
- Built-in lubrication passages
- Soft hubs for easy machinability
- Hubs ground on center
| Nominal Size | 1 1/8 in |
| Material | Stainless Steel |
| Max. Operating Angle | 35 ° |
| Size Code | 647 |
| Overall Length | 5.125 in |
| Bore Type | Finished |
| Keyway Size | 1/8 x 1/16 |
| Style | Double |
| Torque Rating [Max] | 2200 in lb |
| Set Screw | Yes |
| Outside Dia. | 1.125 in |
| Weight | 1.04 LB |

