- 2.5" O.D. Single Stainless Steel Universal Joint
- 1.25" Bore
- 1/4 x 1/8 Keyway
- One Setscrew
description
- Curtis U-joints offer a quick and easy TakeApart feature, which allows for simple disassembly, custom machining, and reassembly with no damage to component parts. The exclusive Tell-Tale Lock Ring ensures firm, positive lockup of the entire assembly.
features
- Quick and easy disassembly and reassembly
- No special tooling required
- Firm, positive lockup
- Built-in lubrication passages
- Soft hubs for easy machinability
- Hubs ground on center
| Nominal Size | 2 1/2 in |
| Keyway Size | 1/4 x 1/8 |
| Style | Single |
| Size Code | 653 |
| Torque Rating [Max] | 21000 in lb |
| Max. Operating Angle | 35 ° |
| Overall Length | 7 in |
| Set Screw | Yes |
| Bore Type | Finished |
| Material | Stainless Steel |
| Outside Dia. | 2.5 in |
| Weight | 6.81 LB |
| EAN or UPC | 192168031702 |

