- 3" O.D. Single Stainless Steel Universal Joint
- 1.5" Bore
- No Keyway
- No Setscrew
description
- Curtis U-joints offer a quick and easy TakeApart feature, which allows for simple disassembly, custom machining, and reassembly with no damage to component parts. The exclusive Tell-Tale Lock Ring ensures firm, positive lockup of the entire assembly.
features
- Quick and easy disassembly and reassembly
- No special tooling required
- Firm, positive lockup
- Built-in lubrication passages
- Soft hubs for easy machinability
- Hubs ground on center
| Outside Dia. | 3 in |
| Set Screw | None |
| Torque Rating [Max] | 34000 in lb |
| Overall Length | 9 in |
| Bore Type | Finished |
| Material | Stainless Steel |
| Nominal Size | 3 in |
| Style | Single |
| Keyway Size | None |
| Size Code | 654 |
| Max. Operating Angle | 35 ° |
| Weight | 12.5 LB |
| EAN or UPC | 192168032105 |

