- 4" O.D.
- Made of Stainless Steel
- Double Universal Joint
description
- Curtis U-joints offer a quick and easy TakeApart feature, which allows for simple disassembly, custom machining, and reassembly with no damage to component parts. The exclusive Tell-Tale Lock Ring ensures firm, positive lockup of the entire assembly.
features
- Quick and easy disassembly and reassembly
- No special tooling required
- Firm, positive lockup
- Built-in lubrication passages
- Soft hubs for easy machinability
- Hubs ground on center
| Material | Stainless Steel |
| Bore Type | Reborable |
| Style | Double |
| Outside Dia. | 4 in |
| Max. Operating Angle | 35 ° |
| Size Code | 655 |
| Torque Rating [Max] | 81000 in lb |
| Overall Length | 17 in |
| Nominal Size | 4 in |
| Weight | 47.61 LB |

