- Piston & Rod Seal Kit for 2" Bore
- Made of Nitrile
features
- Nitrile seal material
| Rod Diameter | 3/4 in |
| Hardware Type | Piston & Rod Seal Kit |
| Seal Material | Buna-N |
| Cylinder Bore Size | 2 in |
| Weight | 1.0 LB |
| Rod Diameter | 3/4 in |
| Hardware Type | Piston & Rod Seal Kit |
| Seal Material | Buna-N |
| Cylinder Bore Size | 2 in |
| Weight | 1.0 LB |