- 1 5/8" Bore
- 1 1/2" Stroke
- 5/8" Rod w/3/8-24 Female Thread
- Counterbored Rod End Mounting Style
- Double Acting
description
- Short aluminum cylinders are machined from round bar stock, and have been around for years as a good fit in tight spaces. The Mighty Tyke series from Custom Cylinders is available in four bore sizes and three actions: double-acting, single-acting spring return, and single-acting spring extend. Mounting holes are through drilled and counter bored in the rod or blind end. These cylinders are built to match the mounting dimensions of similar cylinders manufactured by Fabco. Popular applications include packaging, filling, and conveying equipment.
features
- Factory prelubricated
- Maximum air pressure 150 psi
- Temperature range from 0 °F to 140 °F
| Thread Type | Female Rod End |
| Rod Diameter | 5/8 in |
| Mounting | Counterbored Rod End |
| Cylinder Bore Size | 1.625 in |
| Material | Aluminum |
| Rod End Thread | 3/8-24 |
| Action | Double Acting |
| Weight | 3.0 LB |

