- 1 1/8" Bore
- 1" Stroke
- 1/2" Rod w/5/16-18 Thread
- Base Mounting Style
- Double Acting
description
- The Mighty Tike Gold is a square-bodied, aluminum, low-profile cylinder featuring interchangable dimensions with similar cylinders manufacturered by Compact Air.These cylinders are double acting and feature mounting holes parallel to the stroke direction.
features
- Interchanges with compact air
- Factory prelubricated
- Maximum air pressure 150 psi
- Temperature range from 0 °F to 140 °F
| Material | Aluminum |
| Action | Double Acting |
| Mounting | Base Mount |
| Rod End Thread | 5/16-18 |
| Force @ 60 psi | 60 lbf |
| Rod Diameter | 1/2 in |
| Cylinder Bore Size | 1.125 in |
| Weight | 2.0 LB |

