- 1 3/8" Bore
- 1" Stroke
- 5/8" Rod w/3/8-16 Thread
- Base Mounting Style
- Double Acting
description
- The Mighty Tike Gold is a square-bodied, aluminum, low-profile cylinder featuring interchangable dimensions with similar cylinders manufacturered by Compact Air.These cylinders are double acting and feature mounting holes parallel to the stroke direction.
features
- Interchanges with compact air
- Factory prelubricated
- Maximum air pressure 150 psi
- Temperature range from 0 °F to 140 °F
| Force @ 60 psi | 89 lbf |
| Mounting | Base Mount |
| Rod End Thread | 3/8-16 |
| Cylinder Bore Size | 1.375 in |
| Material | Aluminum |
| Action | Double Acting |
| Rod Diameter | 5/8 in |
| Weight | 2.2 LB |

