- Aluminum Cover Plate
- Size D03
- Crossover Circuit P to A, B to T
- w/o Gauge Port
- Inch Bolt Kit Included
includes
- Cover plate mounting hardware
| Circuit | Crossover Circuit P to A, B to T |
| Pressure [Max] | 3000 psi |
| NFPA Size | D03 |
| Gauge Port | w/o Gauge Port |
| Material | Aluminum |
| Type | Parallel Circuit |
| Bolt Kit | Inch Bolt Kit |
| Weight | 0.26 LB |

