- Aluminum Cover Plate
- Size D03
- Parallel Circuit
- w/o Gauge Port
- Inch Bolt Kit Included
includes
- Cover plate mounting hardware
| Material | Aluminum |
| NFPA Size | D03 |
| Type | Parallel Circuit |
| Bolt Kit | Inch Bolt Kit |
| Pressure [Max] | 3000 psi |
| Circuit | Parallel - All Ports Blocked |
| Gauge Port | w/o Gauge Port |
| Weight | 0.28 LB |

