- Aluminum Cover Plate
- Size D03
- Series Circuit
- w/o Gauge Port
- Metric Bolt Kit Included
| Gauge Port | w/o Gauge Port |
| NFPA Size | D03 |
| Bolt Kit | Metric Bolt Kit |
| Circuit | Series Circuit |
| Material | Aluminum |
| Weight | 0.25 LB |
| Gauge Port | w/o Gauge Port |
| NFPA Size | D03 |
| Bolt Kit | Metric Bolt Kit |
| Circuit | Series Circuit |
| Material | Aluminum |
| Weight | 0.25 LB |