- Aluminum Valve Adapter
- D03 Valve to D07 Manifold
- Port Orientation is A to A, B to B
- Inch Type Bolt Kit
| Valve Pattern | D03 |
| Manifold Pattern | D07 |
| Material | Aluminum |
| Bolt Kit | Inch Bolt Kit |
| Port Orientation | A to A, B to B |
| Weight | 2.35 LB |
| Valve Pattern | D03 |
| Manifold Pattern | D07 |
| Material | Aluminum |
| Bolt Kit | Inch Bolt Kit |
| Port Orientation | A to A, B to B |
| Weight | 2.35 LB |