- 1 Station Aluminum D03 Manifold
- Parallel Circuit
- 2 1/8" Valve Spacing (Ports A & B)
- SAE-8 Ports A & B
- SAE-10 Ports P & T
description
- Parallel and series circuit D03, D05, and D08 aluminum manifolds for mounting industry standard directional control valves.
features
- Foot brackets included
- SAE ports are standard
- Flow rating of 14 gpm at 15 ft/sec
includes
- Foot brackets included
| NFPA Size | D03 |
| Circuit | Parallel Circuit |
| Mechanical Options | None |
| Pressure Isolation | No Pressure Isolation |
| Ports A & B Spacing | 2 1/8 in |
| Port T | SAE-10 |
| Length | 2 1/8 in |
| Pilot Port Size | No Pilot Ports |
| Port A | SAE-8 |
| No. of Stations | 1 |
| Port P | SAE-10 |
| Flow | 14 gal/min |
| Material | Aluminum |
| Relief Cavity | No Relief Cavity |
| Height | 3 in |
| Port Type | SAE |
| Port B | SAE-8 |
| Ports P & T Spacing | 1.4 in |
| Relief Cavity Location With Isolation | Not Applicable |
| Width | 3 in |
| Tank Isolation | No Tank Isolation |
| Pressure [Max] | 3000 psi |
| Mounting Type | Foot Bracket |
| Weight | 2.24 LB |

