- 4 Station Aluminum D03 Manifold
- Parallel Circuit
- 2 1/8" Valve Spacing (Ports A & B)
- 3/8" NPTF Ports A & B
- 1/2" NPTF Ports P & T
description
- Parallel DO3 and DO5 aluminum manifolds for mounting Industry Standard (JIC) directional control valves.
features
- Maximum pressure 3500 psi
- Maximum flow 25 gpm
- SAE and NPT ports available
| NFPA Size | D03 |
| Port A | 3/8 in NPTF |
| Circuit | Parallel Circuit |
| Ports P & T Spacing | 1.4 in |
| No. of Stations | 4 |
| Material | Aluminum |
| Length | 8 1/2 in |
| Pressure Isolation | No Pressure Isolation |
| Mechanical Options | None |
| Ports A & B Spacing | 2 1/8 in |
| Width | 3 in |
| Port B | 3/8 in NPTF |
| Port P | 1/2 in NPTF |
| Port Type | NPTF |
| Port T | 1/2 in NPTF |
| Pilot Port Size | No Pilot Ports |
| Height | 3 in |
| Tank Isolation | No Tank Isolation |
| Relief Cavity | No Relief Cavity |
| Relief Cavity Location With Isolation | Not Applicable |
| Weight | 7.28 LB |

