- 5 Station Aluminum D03 Manifold
- Parallel Circuit
- 2 1/8" Valve Spacing (Ports A & B)
- SAE-8 Ports A & B
- SAE-10 Ports P & T
description
- Parallel DO3 and DO5 aluminum manifolds for mounting Industry Standard (JIC) directional control valves.
features
- Maximum pressure 3500 psi
- Maximum flow 25 gpm
- SAE and NPT ports available
| Port A | SAE-8 |
| Ports P & T Spacing | 1.4 in |
| Pressure Isolation | Pressure Isolation Between Stations 1 & 2 |
| Ports A & B Spacing | 2 1/8 in |
| No. of Stations | 5 |
| Mechanical Options | Pressure Isolation, Tank Isolation |
| Port B | SAE-8 |
| Pilot Port Size | No Pilot Ports |
| Width | 3 in |
| Tank Isolation | Tank Isolation Between Stations 1 & 2 |
| NFPA Size | D03 |
| Port Type | SAE |
| Length | 10.630 in |
| Relief Cavity Location With Isolation | Not Applicable |
| Port T | SAE-10 |
| Relief Cavity | No Relief Cavity |
| Port P | SAE-10 |
| Height | 3 in |
| Circuit | Parallel Circuit |
| Material | Aluminum |
| Weight | 9.0 LB |

