text.skipToContent text.skipToNavigation


AD03SPB8S

Directional Valve Subplate

Item #100172091
each

Product details

  • Aluminum Subplate
  • NFPA Size D03
  • SAE-8 Port Size
  • Back Ported
  • w/o Relief Cavity

Specifications

Interface D03
Port Size SAE-8
Relief Cavity w/o Relief Cavity
Port Location Back Port
Circuit N/A
Port Type SAE
Material Aluminum
Pressure [MAX] 3000 psi
Family Name D03 Aluminum Directional Valve Subplate
Catalog Order Number MA100172091
Weight 2.0 LB
Package Quantity 1.0 Piece

You May Also Like