- Aluminum Subplate
- NFPA Size D03
- SAE-8 Port Size
- Dual Ported
- Main Relief P to T
| Port Location | Dual Ported |
| Interface | D03 |
| Relief Cavity | Modular Cavity C-10-2 |
| Port Size | SAE-8 |
| Circuit | Main Relief P to T |
| Port Type | SAE |
| Pressure [Max] | 3000 psi |
| Family Name | D03 Aluminum Directional Valve Subplate |
| Material | Aluminum |
| Weight | 3.28 LB |

