text.skipToContent text.skipToNavigation


AD03SPS8M

Directional Valve Subplate

Item #100172116

Product details

  • Aluminum Subplate
  • NFPA Size D03
  • M18 x 1.5 Port Size
  • Side Ported
  • w/o Relief Cavity

features

  • Iron subplates for mounting the DO3, DO5 and DO8 directional control valves as well as any sandwich or stackable valves that work in conjunction with the specific directional control valves
  • Side or bottom ported subplates
  • NPT or SAE ports available

footnote

  • M18 x 1.5 port size.

Specifications

Interface D03
Port Size M18 x 1.5
Relief Cavity w/o Relief Cavity
Port Location Side Port
Circuit N/A
Material Aluminum
Weight 1.6 LB

You May Also Like