- Aluminum Subplate
- NFPA Size D03
- SAE-8 Port Size
- Side Ported
- w/o Relief Cavity
| Interface | D03 |
| Port Size | SAE-8 |
| Relief Cavity | w/o Relief Cavity |
| Port Type | SAE |
| Material | Aluminum |
| Pressure [Max] | 3000 psi |
| Circuit | N/A |
| Family Name | D03 Aluminum Directional Valve Subplate |
| Port Location | Dual Ported |
| Weight | 1.8 LB |

