- Aluminum Cover Plate
- Size D05
- Crossover Circuit P to A, B to T
- w/o Gauge Port
- Inch Bolt Kit Included
includes
- Cover plate mounting hardware
| Material | Aluminum |
| Circuit | Crossover Circuit P to A, B to T |
| Type | Parallel Circuit |
| Bolt Kit | Inch Bolt Kit |
| Gauge Port | w/o Gauge Port |
| NFPA Size | D05 |
| Pressure [Max] | 1500 psi |
| Weight | 1.2 LB |

