- Aluminum Cover Plate
- Size D05
- Crossover Circuit P to A, B to T
- w/o Gauge Port
- Metric Bolt Kit Included
| Material | Aluminum |
| Gauge Port | w/o Gauge Port |
| Bolt Kit | Metric Bolt Kit |
| NFPA Size | D05 |
| Circuit | Crossover Circuit P to A, B to T |
| Weight | 1.2 LB |
| Material | Aluminum |
| Gauge Port | w/o Gauge Port |
| Bolt Kit | Metric Bolt Kit |
| NFPA Size | D05 |
| Circuit | Crossover Circuit P to A, B to T |
| Weight | 1.2 LB |