Product details
- Aluminum Cover Plate
- Size D05
- Series Circuit
- w/o Gauge Port
- Metric Bolt Kit Included
Specifications
Circuit | Series Circuit |
Gauge Port | w/o Gauge Port |
NFPA Size | D05 |
Material | Aluminum |
Bolt Kit | Metric Bolt Kit |
Weight | 0.6 LB |
Have an account? Sign in
Circuit | Series Circuit |
Gauge Port | w/o Gauge Port |
NFPA Size | D05 |
Material | Aluminum |
Bolt Kit | Metric Bolt Kit |
Weight | 0.6 LB |