- Aluminum Valve Adapter
- D05 Valve to D03 Manifold
- Port Orientation is A to A, B to B
- Inch Type Bolt Kit
- Manifold Type: Style A - Low Height, Wide Design
| Material | Aluminum |
| Valve Pattern | D05 |
| Port Orientation | A to A, B to B |
| Manifold Type | Style A - Low Height, Wide Design |
| Bolt Kit | Inch Bolt Kit |
| Manifold Pattern | D03 |
| Weight | 1.65 LB |

