- Aluminum Valve Adapter
- D05 Valve to Denison D1D04-3 Manifold
- Port Orientation is A to A, B to B
- Inch Type Bolt Kit
| Valve Pattern | D05 |
| Port Orientation | A to A, B to B |
| Material | Aluminum |
| Manifold Pattern | Denison D1D04-3 |
| Bolt Kit | Inch Bolt Kit |
| Weight | 0.75 LB |

