Product details
- Aluminum Valve Adapter
- D05H Valve to D08 Manifold
- Port Orientation is A to A, B to B
- Inch Type Bolt Kit
Specifications
Manifold Pattern | D08 |
Port Orientation | A to A, B to B |
Material | Aluminum |
Valve Pattern | D05H |
Bolt Kit | Inch Bolt Kit |
Weight | 5.54 LB |