- 3 Station Aluminum D05 Manifold
- Parallel Circuit
- 3 1/4" Valve Spacing (Ports A & B)
- 1/2" BSPP Ports A & B
- 3/4" BSPP Ports P & T
features
- Foot brackets included
- SAE ports are standard
| NFPA Size | D05 |
| No. of Stations | 3 |
| Material | Aluminum |
| Port A | 1/2 in BSPP |
| Length | 9 3/4 in |
| Pressure Isolation | No Pressure Isolation |
| Port B | 1/2 in BSPP |
| Mechanical Options | None |
| Relief Cavity | Common Cavity C-10-2 |
| Pilot Port Size | No Pilot Ports |
| Tank Isolation | No Tank Isolation |
| Port T | 3/4 in BSPP |
| Height | 3 1/2 in |
| Width | 3 1/2 in |
| Ports A & B Spacing | 3 1/4 in |
| Relief Cavity Location With Isolation | Not Applicable |
| Ports P & T Spacing | 1 3/4 in |
| Port P | 3/4 in BSPP |
| Circuit | Parallel Circuit |
| Port Type | British |
| Weight | 11.0 LB |

