- 2 Station Aluminum D05 Manifold
- Series Circuit
- 3 1/4" Valve Spacing (Ports A & B)
- SAE-8 Ports A & B
- SAE-12 Ports P & T
| Ports P & T Spacing | 1 7/16 in |
| Port B | SAE-8 |
| Port T | SAE-12 |
| Relief Cavity Location With Isolation | Not Applicable |
| Port P | SAE-12 |
| Mechanical Options | None |
| Pressure Isolation | No Pressure Isolation |
| Relief Cavity | Common Cavity C-10-2 |
| Length | 6 1/2 in |
| Port Type | SAE |
| Material | Aluminum |
| No. of Stations | 2 |
| Circuit | Series Circuit |
| Height | 3 1/2 in |
| Pilot Port Size | No Pilot Ports |
| Ports A & B Spacing | 3 1/4 in |
| Width | 3 1/2 in |
| NFPA Size | D05 |
| Port A | SAE-8 |
| Tank Isolation | No Tank Isolation |
| Weight | 7.6 LB |

