- Aluminum Subplate
- NFPA Size D05
- SAE-8 Port Size
- Dual Ported
- Main Relief P to T
features
- Iron subplates for mounting the DO3, DO5 and DO8 directional control valves as well as any sandwich or stackable valves that work in conjunction with the specific directional control valves
- Side or bottom ported subplates
- NPT or SAE ports available
| Relief Cavity | Sun Cavity T-10A |
| Circuit | Main Relief P to T |
| Port Size | SAE-8 |
| Interface | D05 |
| Port Type | SAE |
| Material | Aluminum |
| Port Location | Dual Ported |
| Weight | 3.2 LB |

