- Aluminum Subplate
- NFPA Size D05
- SAE-8 Port Size
- Side Ported
- w/o Relief Cavity
| Circuit | N/A |
| Interface | D05 |
| Port Type | SAE |
| Pressure [Max] | 3000 psi |
| Port Location | Dual Ported |
| Relief Cavity | w/o Relief Cavity |
| Family Name | D05 Aluminum Directional Valve Subplate |
| Port Size | SAE-8 |
| Material | Aluminum |
| Weight | 2.5 LB |

