- Aluminum Valve Adapter
- D07 Valve to D10 Manifold
- Port Orientation is A to A, B to B
- Metric Type Bolt Kit
| Port Orientation | A to A, B to B |
| Manifold Pattern | D10 |
| Bolt Kit | Metric Bolt Kit |
| Material | Aluminum |
| Valve Pattern | D07 |
| Weight | 0.0 LB |
| Port Orientation | A to A, B to B |
| Manifold Pattern | D10 |
| Bolt Kit | Metric Bolt Kit |
| Material | Aluminum |
| Valve Pattern | D07 |
| Weight | 0.0 LB |